Beli fuse dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUSSMANN Panel-Mount Fuse Holder
    Mulai

    Rp189.900

    BUSSMANN Panel-Mount Fuse Holder
    Deskripsi:
    These panel-mount fuse holders are compatible with UL Class CC and midget fuses sized at 1-1/2" x 13/32" (38mm x 10mm). They're used with Class CC fuses to provide overcurrent protection of branch circuits, control circuits, lighting, transformers, and general loads. They're used with midget fuses to supplement the primary branch-circuit fuse or breaker and provide backup overcurrent protection for lighting, solenoid, motor, and transformer circuits.
    atribut:
    • Connector Type: 1/4 in Quick Connect
    • Mounting Style: Panel
    • Number of Poles: 1
    • Visual Indication: Nonindicating
  2. OMRON Common Socket Square Socket (Front-Mounting)
    Mulai

    Rp169.900

    OMRON Common Socket Square Socket (Front-Mounting)
    atribut:
    • Withstand Voltage: AC2250V/1min between same polarity contact terminals, AC22500V/1min between different polarity contact terminals, AC22500V/1min between coil and contact terminals
    • Number of Pins: 14
    • Continuous Current (A): 6
  3. BUSSMANN UL Class CC Fuse
    Mulai

    Rp449.900

    BUSSMANN UL Class CC Fuse
    Deskripsi:
    Time delay UL Class CC fuses won't blow when exposed to temporary inrush currents, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow UL Class CC fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover., Series ATQR, FNQ-R, and KLDR fuses handle inductive loads from devices such as control transformers and solenoids., Series ATDR, CCMR, and LP-CC fuses protect small motors and branch-circuit components.
    atribut:
    • AC Voltage Rating (V): 600
    • Body Material: Melamine
    • Body Style: Cylindrical
    • Class: CC
    • Compatible Fuse Block Series: BC; BCM; C2617; C5268; CHCC; HPF; OPM-1038; OPM-NG
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Rejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  4. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  5. Hella Battery Master Switch (Sakelar Utama Aki)
    Mulai

    Rp309.900

    Hella Battery Master Switch (Sakelar Utama Aki)
    Deskripsi:
    - Category Car safety button- Type safety switch- Connection Screw terminals- Lighting Type none- Print motif none- Colour Black, Red
    atribut:
    • Maximum Switching Current (A): 50
    • Number of Pin: 1
    • Switch Position: 1x Off/On
    • Switching Voltage (V): 12 DC
  6. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  7. Cole Parmer Panel-Mount Solar Powered Thermometer
    Mulai

    Rp14.999.900

    Cole Parmer Panel-Mount Solar Powered Thermometer
    Deskripsi:
    These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments. Use panel-mount thermometers for front flange attachment. Use wall-mount thermometers for rear flange attachment. U-clamp thermometers are for mounting without flange attachment.
    atribut:
    • Meter Measurement Type: Digital Indicator
    • Number Of Probe Channels: 1
    • Minimum Temperature (°F): -40
    • Maximum Temperature (°F): 158
    • Minimum Temperature (°C): -40
    • Maximum Temperature (°C): 70
    • Accuracy (%): ±1 (full-scale)
    • Battery: Rechargeable Li-ion Battery (1)
    • Display Type: 3.5-digit LCD
    • Height (inch): 2/5
    • Number of Probes Included: 1
    • Probe Diameter (inch): 0.2
    • Probe Length (inch): 1
    • Resolution (degree): 0.1
  8. ABB Cylindrical Fuse Switch Disconnector
    Mulai

    Rp87.900

    ABB Cylindrical Fuse Switch Disconnector
    Deskripsi:
    E 92/32 Fuse switch disconnectorE 92/32 is a fuseholder for overcurrent and short circuit protection. No blown fuse indicator.
    atribut:
    • Material of Conductor: Copper
  9. BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Mulai

    Rp449.900

    BUSSMANN Automotive Fuse Midget (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating midget fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow midget fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Body Style: Cylindrical
    • Class: Midget
    • Diameter (inch): 13/32
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size L x Diameter (inch): 1 1/2x13/32
    • Length (inch): 1 1/2
    • Visual Indication: Nonindicating
  10. TRUSCO Polyethylene Long Gloves (Sarung Tangan)
    37%
    Mulai

    Rp99.900

    TRUSCO Polyethylene Long Gloves (Sarung Tangan)
    Deskripsi:
    -Long type with 60cm of total length that can cover up to the shoulder.-Since they have rubber bands, the gloves are hard to move.-Burning does not generate chlorine gas.-By inside embossed, easy to wear and remove.-Food Sanitation Act compliant product.-Inside Embossed
    atribut:
    • Color: Translucent
    • Size: Free
    • Total Length: 60.0cm
    • Around the Palm: 28.0cm
    • Middle Finger Length: 8.0cm
    • Thickness: 0.04mm
    • Material: Polyethylene (PE)
  11. BUSSMANN Fuse Block Cover
    Mulai

    Rp579.900

    BUSSMANN Fuse Block Cover
    Deskripsi:
    CVR fuse block covers are see-through covers for midget and UL Class CC, J, H, and R Bussmann fuse blocks. They allow inspection of terminals without removing the cover, have probe holes for testing a fuse, and accept a lockout device for lockout/tagout procedures. Their finger-safe design is rated at IP20 to help prevent contact with energized parts.
    atribut:
    • UNSPSC: 39121411
  12. SIBA Tube Fuse
    Mulai

    Rp829.900

    SIBA Tube Fuse
    atribut:
    • Application: (Application category) gR
    • Capacity: (High rupture capacity) Yes
    • Fuse Speed: FF
    • Material (Main Unit): Ceramic
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 80
    • Rated Voltage (V): 700 ac
    • Size (mm): Φ22.2x58
    • Type: Ceramic tube fuse
    • UL Standard: UL248-13
  13. Sakazume Electric Glass Tube Fuse
    40%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  14. RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp239.900

    RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    LEDtec LED IndicatorsRS PRO LEDtec range of LED indicators use multi-chip technology which provides bright even colour in red, green, yellow, blue and white. The back of panel lock nut fixing and screw clamp terminals of these pilot lights enables easy mounting and connection. This range of LED indicators offers a modern and efficient replacement to traditional 22mm pilot lights.LED is short for light-emitting diode and is a semiconductor that illuminates when an electrical charge passes through it. They come in various colours and voltages and this RS PRO range of LED pilot lights include:791-8573 – Red 12VTypical ApplicationsPilot lights and LED indicator lights are indicating lights for machines or instruments and they can also be built into switches. They provide solutions for a variety of requirements and are ideal for highly reliable indication. They can be found in:Automatic equipmentTelephonesCondition panelsDashboard lights
    atribut:
    • Cut-out Diameter (mm): 22
    • IP Rating: IP65
    • Lamp Type: LED
    • Mounting Type: Panel Mount
    • Terminal Type: Screw
    • Voltage Rating (V): 12 AC/DC
  15. APC Blanking Panel
    Mulai

    Rp9.699.900

    APC Blanking Panel
    Deskripsi:
    Hot and cold air containment systems designed to maximize cooling predictability, capacity, and efficiency at the rack, row or room level.
    atribut:
    • Maximum Height (mm): 34
    • Maximum Depth (mm): 2315
    • RoHS: Compliant
    • Reach: REACH: Contains No SVHCs
Daftar Harga fuse dc Terbaru November 2026
BUSSMANN Panel-Mount Fuse HolderRp189.900
OMRON Common Socket Square Socket (Front-Mounting)Rp169.900
BUSSMANN UL Class CC FuseRp449.900
BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)Rp489.900
Hella Battery Master Switch (Sakelar Utama Aki)Rp309.900
OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Rp50.900
Cole Parmer Panel-Mount Solar Powered ThermometerRp14.999.900
ABB Cylindrical Fuse Switch DisconnectorRp87.900
BUSSMANN Automotive Fuse Midget (Sekering Otomotif)Rp449.900
TOTO Hand Dryer High Speed (Mesin Pengering Tangan)Rp5.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)